Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Magic Touch 2™ Ice Buckets with Lids
SCI_ED

Catalog No. S04558 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
2.5 L
4 L
Color:
Black
Blue
Green
Red
Height (English):
7.06 in.
9 in.
Height (Metric):
17.9 cm
22.86 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Height (English) Height (Metric)
S04558 2.5 L Black 7.06 in. 17.9 cm
S04561 4 L Green 9 in. 22.86 cm
S04557 4 L Blue 9 in. 22.86 cm
S04556 2.5 L Blue 7.06 in. 17.9 cm
S04559 4 L Black 9 in. 22.86 cm
S43198 2.5 L Red 7.06 in. 17.9 cm
S43199 4 L Red 9 in. 22.86 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S04558 Supplier Bel Art™ Supplier No. M168072002/EMD
Add to Cart
Add to Cart

Superior insulating properties combined with high chemical resistance.

  • Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
  • Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
  • High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
  • Convenient pour spout, drip-proof rims, a fill line indicator
  • Snug-fitting keyed lid and base for easy stacking
  • Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look

Specifications

Height (Metric) 17.9 cm
Height (English) 7.06 in.
Diameter (Metric) 26.8 cm
Capacity (English) 0.56 gal.
Includes Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
Design Lightly textured, Non-slip
Material Urethane
Diameter (English) 10.5 in.
Type Ice Bucket
Color Black
Capacity (Metric) 2.5 L
Holds 24 Microtubes
Autoclavable Not Autoclavable
Temperature Control No
Temperature Range -196°C to +100°C
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.