Learn More
Description
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors
- Lightly textured, non-slip finish and raised edge provides secure transport and a stylish look
- Feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking
1L pan does not include pour spout or fill line indicator
9L pan available with or without lid
Specifications
Specifications
| Height (Metric) | 11.6 cm |
| Height (English) | 4.5 in. |
| Length (Metric) | 18.3 cm |
| Length (English) | 7.25 in. |
| Width (Metric) | 18.3 cm |
| Width (English) | 7.25 in. |
| Closure Type | No Lid |
| Capacity (English) | 0.227 gal. |
| Includes | Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base |
| Design | Lightly textured, Non-slip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
