Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Magic Touch 2™ Ice Pans
SCI_ED

Catalog No. S43224 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1 L
4 L
9 L
Color:
Black Ebony
Cherry Red
Emerald Green
True Blue
Closure Type:
Lid
No Lid
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Closure Type
S43224 9 L Emerald Green Lid
S43206 1 L Cherry Red No Lid
S43204 1 L True Blue No Lid
S43213 1 L Emerald Green No Lid
S43214 4 L True Blue No Lid
S43215 4 L Black Ebony No Lid
S43216 4 L Cherry Red No Lid
S43217 4 L Emerald Green No Lid
S43205 1 L Black Ebony No Lid
S43218 9 L True Blue Lid
S43220 9 L Black Ebony Lid
S43226 9 L Cherry Red No Lid
S43349 9 L True Blue No Lid
S43351 9 L Black Ebony No Lid
S43352 9 L Emerald Green No Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. S43224 Supplier Bel Art™ Supplier No. M168079104/EMD
This item is not returnable. View return policy

Superior insulating properties combined with high chemical resistance

  • Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen
  • Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
  • High-quality, expanded urethane laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors
  • Lightly textured, non-slip finish and raised edge provides secure transport and a stylish look
  • Feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking

1L pan does not include pour spout or fill line indicator

9L pan available with or without lid

Specifications

Height (Metric) 20 cm
Height (English) 8 in.
Length (Metric) 42 cm
Length (English) 16.5 in.
Width (Metric) 30.3 cm
Width (English) 12 in.
Closure Type Lid
Capacity (English) 2.04 gal.
Includes Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
Design Lightly textured, Non-slip
Material Urethane
Type Laboratory Ice Pan
Color Emerald Green
Capacity (Metric) 9 L
Temperature Range -196°C to +100°C
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.