Learn More
Bel-Art™ SP Scienceware™ Micro Spoon and Spatula Sampling Set
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Description
- Each tool has two different end shapes, doubling the selection of implements to better match user needs
- Tool ends include 2 small spoons for transferring and collecting both dry and liquid material
- Eight flat spatulas of various widths and lengths excellent for mixing, scraping and spreading; Six of these have a square end and two are rounded
- Two V-shaped spatulas of different sizes can be used for lifting or spill-free carrying of material
- The blunt-tip tweezers have serrated inside surfaces for secure sample handling and grooved handles for better gripping
- All tools are polished stainless steel for long life and easy cleaning and are steam autoclavable at 121°C (250°F)
- A carrying case protects and organizes all tools when not in use
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Micro Spoon and Spatula Sampling Set |
| For Use With (Application) | Transferring and collecting both dry and liquid material |
| Includes | 6 small size double-ended tools, set of tweezers, 2 small spoons, 6 square end flat spatulas, 2 round end flat spatulas, 2 v-shaped spatulas, blunt tip tweezers, carrying case |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.