Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ No-Wire™ Autoclavable Test Tube Racks
SCI_ED

Catalog No. S42999 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Blue
Red
White
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Tubes (20 to 25 mm)
Tubes (25 to 30 mm)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds
S42999 Blue Tubes (20 to 25 mm)
S43034 White Tubes (20 to 25 mm)
S43062 White Tubes (25 to 30 mm)
S43072 Red Tubes (10 to 13 mm)
S43075 Red Tubes (13 to 16 mm)
S43081 Red Tubes (16 to 20 mm)
S43084 Blue Tubes (25 to 30 mm)
S43083 Red Tubes (25 to 30 mm)
S43082 Red Tubes (20 to 25 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. S42999 Supplier Bel Art™ Supplier No. F187470003/EMD
Add to Cart
Add to Cart
This item is not returnable. View return policy

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

  • Suitable for use inside and outside the water bath to meet the demands of daily lab use
  • Heavier than water so the rack remains stable when submerged, even when agitated
  • Store flat to save space, but assembles quickly and easily
  • Features numbered and lettered wells for tube identification
  • Interlocking racks facilitate easy stacking
  • Sturdy polypropylene is steam autoclavable at 121°C (250°F)
  • Small racks fit into 1000 mL beaker; Large rack ideal for round ice buckets
  • Options with removable, snap-on handle available for easy retrieval

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (20 to 25 mm)
Material Polypropylene
Positions 24
Shape Square
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 9.68 x 4.09 x 2.51 in. (24.59 x 10.4 x 6.4 cm)
Length (Metric) 24.59 cm
Length (English) 9.68 in.
Width (English) 4.09 in.
Height (English) 2.51 in.
Diameter (Metric) Opening 25 mm
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 6.4 cm
Array 3 x 8
Width (Metric) 10.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.