Learn More
Description
- Suitable for use inside and outside the water bath to meet the demands of daily lab use
- Heavier than water so the rack remains stable when submerged, even when agitated
- Store flat to save space, but assembles quickly and easily
- Features numbered and lettered wells for tube identification
- Interlocking racks facilitate easy stacking
- Sturdy polypropylene is steam autoclavable at 121°C (250°F)
- Small racks fit into 1000 mL beaker; Large rack ideal for round ice buckets
- Options with removable, snap-on handle available for easy retrieval
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Red |
| Holds | Tubes (13 to 16 mm) |
| Material | Polypropylene |
| Positions | 60 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 9.68 x 4.09 x 2.51 in. (24.59 x 10.4 x 6.4 cm) |
| Length (Metric) | 24.59 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
