Learn More
Description
- Small enough to hold in one hand
- Submersible
- Autoclavable and chemical-resistant
- Dimensions (L x W x H): 5 x 4 x 1.7 in. (13 x 11 x 4.3 cm)
- Ship flat but assemble quickly and easily
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Vials (25 mm) |
| Material | Polypropylene |
| Positions | 12 |
| Shape | Square |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 5 x 4 x 1.7 in. (13 x 11 x 4.3 cm) |
| Length (Metric) | 13 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
