Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Octagon Spinbar™ Magnetic Stirring Bar
SCI_ED

Catalog No. S68070 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
1.6 mm
12.7 mm
25.4 mm
38 mm
50.8 mm
Diameter (Metric):
0.8 cm
8 mm
9.5 mm
Length (English):
0.5 in.
0.63 in.
1 in.
1.5 in.
2 in.
Diameter (English):
0.31 in.
0.38 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
S68070 38 mm 8 mm 1.5 in. 0.31 in.
S68072 12.7 mm 8 mm 0.5 in. 0.31 in.
S68073 1.6 mm 0.8 cm 0.63 in. 0.31 in.
S68071 50.8 mm 9.5 mm 2 in. 0.38 in.
S68069 25.4 mm 8 mm 1 in. 0.31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S68070
Add to Cart
Add to Cart
This item is not returnable. View return policy

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.

  • Used in conjunction with a magnetic stirring plate, Spinbar™ stir bars enable uniform, consistent, and thorough mixing of chemical solutions.
  • Multi-faceted shape provides greater surface area and added turbulence for more vigorous, thorough mixing when compared to the smooth surface of cylindrical bars
  • Pivot ring allows the Spin Bar to rock while spinning for better mixing conditions
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ brand PTFE coating; Superior chemical compatibility
  • Autoclavable
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification

Specifications

Coating PTFE, FDA-grade, USP Class VI
Autoclavable Autoclavable
Length (Metric) 38 mm
Diameter (Metric) 8 mm
Type Stir Bar
Shape Octagon
Quantity 50
Certifications/Compliance USP Class VI, ISO 9001:2008, SGS
Includes Integral pivot ring
Color White
Length (English) 1.5 in.
Diameter (English) 0.31 in.
Material Alnico Magnet
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.