Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Polyethylene Drying Tubes with Tubing Fittings
SCI_ED

Catalog No. S43290 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
102 mm
152 mm
Product Type:
Drying Tube
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Product Type
S43290 102 mm Drying Tube
S43291 152 mm Drying Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S43290 Supplier Bel-Art™ Supplier No. F199600000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fill these unbreakable polyethylene straight tubes with a desiccant. Tubes supplied with fittings that accept 0.25 - 0.375 in. tubing.

  • Dimensions: 16mm I.D. x 19mm O.D. (0.675 x 0.75 in.) in three length options (4, 6 or 8 in.)
  • Each tube is supplied with two polypropylene fittings which accept 6.4 to 9.5mm (0.25 to 0.375 in.) I.D. tubing
  • Additional fitting tips can be purchased separately
  • Drying agent not included

Specifications

Material Polyethylene
Product Type Drying Tube
Length (English) 4 in.
Fits Tubing 6.4 to 9.5 mm
Length (Metric) 102 mm
Length (English) Tip 0.87 in.
Length (Metric) Tip 22 mm
No. per Case 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.