Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Heavy Duty Funnels
SCI_ED

Catalog No. S42926 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
30 mL
180 mL
480 mL
720 mL
Height (Metric):
6.67 cm
10.48 cm
17.78 cm
18.73 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric)
S42926 30 mL 6.67 cm
S42924 180 mL 10.48 cm
S42925 480 mL 17.78 cm
S42927 720 mL 18.73 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S42926 Supplier Bel-Art™ Supplier No. F146940000/EMD
Add to Cart
Add to Cart
This item is not returnable. View return policy

Durable funnels are versatile and available in assorted sizes.

Heavy duty polypropylene funnels feature ridges to help prevent vapor lock.

  • Highly recommended for continuous laboratory work
  • Durable
  • Versatile
  • Steam autoclavable at 121°C (250°F)

Specifications

Diameter (Metric)Top 4.9 cm
Capacity (Metric) 30 mL
Diameter (Metric) Stem 1.43 cm
Material Polypropylene
Height (Metric) 6.67 cm
Autoclavable Autoclavable
Length (Metric) Stem 3.81 cm
Product Type Filling Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.