Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polypropylene Mason Jar Wide-Mouth Bottles
GSA_VA

Catalog No. 1181513C Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
500 mL
946 mL
1900 mL
3800 mL
7600 mL
Diameter (Metric):
81 mm
100 mm
125 mm
149 mm
188 mm
Height (Metric):
135 mm
178 mm
213 mm
286 mm
334 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
11-815-13C 1900 mL 125 mm 213 mm
11-815-13B 946 mL 100 mm 178 mm
11-815-13A 500 mL 81 mm 135 mm
11-815-13D 3800 mL 149 mm 286 mm
11-815-13E 7600 mL 188 mm 334 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-815-13C Supplier Bel-Art™ Supplier No. F109150000
Add to Cart
Add to Cart

Heavy-duty, leakproof storage.

  • Highly shock-resistant, thick walled polypropylene design, excellent for industrial waste sampling, long-term storage and laboratory use
  • Translucent and chemical resistant
  • Polypropylene screw cap has molded-in grip lugs for easy turning and removable silicone seal ring
  • Standard 70 mm, G-threaded necks
  • Autoclavable at 121°C (250°F), loosen cap when autoclaving

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity 64 oz., 1900 mL
Capacity (Metric) 1900 mL
Capacity (English) 64 oz.
Color Translucent
Material Polypropylene
Sterility Non-sterile
Closure Color Translucent
Neck Finish 53-415
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Cylindrical
Height (Metric) 213 mm
Product Type Wide Mouth Bottle
Closure Material Polypropylene
Closure Size 53 to 415 mm
Diameter (Metric) 125 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.