Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Poxygrid™ Baskets
SCI_ED

Catalog No. S43278 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Dimensions (L x W x H):
24.75 x 14 x 6 in.
11 x 6 x 3.5 in.
14 x 11 x 3.5 in.
20 x 11 x 3.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S43278 24.75 x 14 x 6 in.
S43279 11 x 6 x 3.5 in.
S43280 20 x 11 x 3.5 in.
S47845 14 x 11 x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S43278 Supplier Bel Art™ Supplier No. H167590000/EMD
Add to Cart
Add to Cart

Epoxy-coated steel wire construction holds up under severe laboratory conditions

  • Resist rust, corrosion, solvents, acids and alkalis
  • Convenient for transporting and batch-dipping glassware
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Labware
Material Epoxy-coated Steel Wire
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Labware
Size 630 x 360 x 150 mm
Dimensions (L x W x H) 24.75 x 14 x 6 in.
Length (Metric) 63 cm
Length (English) 24.75 in.
Width (English) 14 in.
Height (English) 6 in.
Includes Rack Only
Product Type Basket
Diameter (Metric) Inner 28 cm
Height (Metric) 15.2 cm
Array 1 x 1
Width (Metric) 36 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.