Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ PrepSafe™ Microcentrifuge Tube Mini Floating Racks
SCI_ED

Catalog No. S43159 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Natural
Turquoise
Product Type:
Mini Floating Rack with Vortexing Attachment
Vortexing Attachment Only
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
S43159 Natural Vortexing Attachment Only
S43109 Turquoise Mini Floating Rack with Vortexing Attachment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S43159 Supplier Bel Art™ Supplier No. F187420140/EMD

Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over

  • Holds up to twelve 1.5mL or 2.0mL microcentrifuge tubes in numbered locations
  • Raised handle for easy lifting without agitating samples
  • Stable feet keep racks upright on the bench
  • Use in water baths, ice or on the benchtop
  • 95mm outer diameter fits most 1000mL beakers
  • Available with or without vortexing attachment in a variety of colors
  • Polypropylene construction is steam autoclavable at 121°C (250°F)
  • Removable vortexing attachment available separately (Mfr. No. F187420140)

Specifications

Autoclavable Autoclavable
Color Natural
Holds Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 1
Shape Conical
Stackable No
Sterility Non-sterile
For Use With (Application) For samples to be vortexed simultaneously
For Use With (Equipment) Microcentrifuge tube mini floating racks
Quantity 1 Each
Length (Metric) 104 mm
Includes Vortexing Attachment
Product Type Vortexing Attachment Only
Shelves None
Height (Metric) 104 mm
Width (Metric) 104 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.