Learn More
Description
Recommended for experiments at high to ultra-high field and those using Chloroform as the reference solution.
- Machined to exact specifications for greater spinning stability
- Smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps
- Fits tube sizes ranging from 3.0mm to 12.0mm
- Fits Wilmad-LabGlass Precision Brand NMR Tubes only due to the tight tolerance
Specifications
Specifications
| Closure Size | 12.0 mm |
| Autoclavable | Not Autoclavable |
| Material | PTFE |
| Color | White |
| For Use With (Application) | Experiments at high to ultra-high field and those using Chloroform as the reference solution. |
| Quantity | 25/Pk. |
| For Use With (Equipment) | 12 mm Wilmad NMR Tubes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.