Learn More
Bel Art™ Replica-Plating Tool and Replacement Velveteen Squares
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
Requires
Replica-plating tool
May be disinfected between uses with a brief rinse in 70% ethanol or chlorine bleach
- Aluminum ring is 10.2 cm (4 in.) diameter; PVC cylinder is 6.9 cm (2.75 in.) high
- For use with 90 to 100 mm Petri dishes
- Includes 12 white velveteen squares
- Replacement velveteen squares available in White (097182) or Black (03421106)
- Not autoclavable
To produce replicas, the Petri dish carrying microbial colonies is inverted and lowered onto the cloth surface, then lifted. A fresh sterile nutrient plate is then lowered onto the velveteen surface and lifted, leaving a replica of the original colonies in the new dish.
Specifications
Specifications
| Diameter (English) Inside | 6 in. |
| Diameter (Metric) Inside | 15.25 cm |
| Length (English) | 6 in. |
| Sterility | Sterile |
| Material | Cotton |
| Length (Metric) | 15.24 cm |
| Size | Standard |
| Color | Black |
| Product Type | Velveteen Squares, Black |
| For Use With (Equipment) | Replica-plating Tool |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.