Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Riteflow™ Mounted Flowmeters

For corrosive and noncorrosive liquids and gases

Supplier:  Bel-Art™ H404060005

 View more versions of this product

Catalog No. 11-163-75K

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Alert:

Gaseous hydrofluoric acid may damage the glass.


Includes: Metering tube mounted in an aluminum housing, an integral control valve, and two floats (one glass and one stainless-steel; except size 5, which includes one glass and one Carboloy™).

Description

Description

For corrosive and noncorrosive liquids and gases

Useful metering ratios are 10:1 or better. All flowmeters except size 1 may be used with dual float combinations to increase metering to 20:1. Pressure drop is negligible. Flow ranges are linear; low differential pressures are independent of flowrate changes.

  • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
  • Can be used with almost any corrosive or noncorrosive gas or liquid
  • Accurate over a wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
  • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
  • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge

Models with aluminum body have 1/8 female NPT connections with plastic hose barb for tubing with 5/16 to 3/8 in. I.D. (8 x 9.5mm) PTFE body units have 3/8 in. O.D. (9.5mm) glass tube extensions.

Order Info

Overall housing length is 10.5 in. (27cm). Length with leveling base is 12 in. (31cm). Order leveling base kit (11-163-80) separately below.

Specifications

Specifications

Flowmeter
0.75 to 5.77 mL/min
Glass, Stainless Steel
200 psig
Glass: 0.02 to 31 mL/min, Stainless: 0.09 to 1.25 mL/min.
65 mm Models with Aluminum Body
121°C
±2% (Full Scale)
Aluminum
Air
1/8 in. NPT (F)
Glass, Stainless Steel
Glass, Stainless Steel
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.