Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Riteflow™ Mounted Flowmeters

Catalog No. 1116377R Shop All SP Bel-Art & SP Wilmad-LabGlass Products
missing translation for 'changeView'
Click to view available options
Gas Type:
Corrosive, Non-corrosive Gases
Non-corrosive Gases
Length (Metric):
65 mm
150 mm
Valve:
PTFE K-Fel
Stainless Steel Delrin
Tube Size:
2
3
4
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type Length (Metric) Valve Tube Size
11-163-77R Non-corrosive Gases 65 mm PTFE K-Fel 4
11-163-75M Corrosive, Non-corrosive Gases 65 mm Stainless Steel Delrin 3
11-163-75L Non-corrosive Gases 65 mm Stainless Steel Delrin 2
11-163-77P Non-corrosive Gases 150 mm PTFE K-Fel 2
11-163-75E Corrosive, Non-corrosive Gases 150 mm Stainless Steel Delrin 2
11-163-75N Non-corrosive Gases 65 mm Stainless Steel Delrin 4
11-163-75F Non-corrosive Gases 150 mm Stainless Steel Delrin 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 missing translation for 'options'
Gaseous hydrofluoric acid may damage the glass.
Catalog No. 11-163-77R Supplier Bel-Art™ missing translation for 'supplierNo' H404040020

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Gaseous hydrofluoric acid may damage the glass.

Includes

Metering tube mounted in an aluminum housing, an integral control valve, and two floats (one glass and one stainless-steel; except size 5, which includes one glass and one Carboloy™).

For corrosive and noncorrosive liquids and gases

Useful metering ratios are 10:1 or better. All flowmeters except size 1 may be used with dual float combinations to increase metering to 20:1. Pressure drop is negligible. Flow ranges are linear; low differential pressures are independent of flowrate changes.

  • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
  • Can be used with almost any corrosive or noncorrosive gas or liquid
  • Accurate over a wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
  • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
  • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge

Models with aluminum body have 1/8 female NPT connections with plastic hose barb for tubing with 5/16 to 3/8 in. I.D. (8 x 9.5mm) PTFE body units have 3/8 in. O.D. (9.5mm) glass tube extensions.

Order Info

Overall housing length is 10.5 in. (27cm). Length with leveling base is 12 in. (31cm). Order leveling base kit (11-163-80) separately below.

Specifications

Type Flowmeter
Accuracy ±2% (Full Scale)
Case Material Aluminum
Float Material Glass, Stainless Steel
Gas Type Non-corrosive Gases
Pressure Rating 200 psig
Connections 1/8 in. NPT (F)
Flow Rate Range Glass: 1.6 to 53.5 mL/min., Stainless Steel: 5.4 to 130.4 mL/min.
Length (Metric) 65 mm
Material PTFE
Model 65 mm, PTFE Body
Piping Connection Material Plastic
Temperature (Metric) 65.5°C
Tube Size 4
Valve PTFE K-Fel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.