Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Long Handle Sampling Spoons

Catalog No. 03990242 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1.25 mL
1.25, 2.46, 4.93, 14.70 mL
14.79 mL
2.46 mL
4.93 mL
Dimensions (L x W):
17.8 x 2 cm (7 x 0.81 in.)
7 in. (17.78 cm)
7 x 1 in. (17.78 x 2.5 cm)
7 x 1.2 in. (17.78 x 3 cm)
7 x 1.56 in. (17.78 x 4 cm)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W)
03-990-242 1.25 mL 17.8 x 2 cm (7 x 0.81 in.)
22-261544 1.25, 2.46, 4.93, 14.70 mL 7 in. (17.78 cm)
22-261543 14.79 mL 7 x 1.56 in. (17.78 x 4 cm)
22-261541 2.46 mL 7 x 1 in. (17.78 x 2.5 cm)
22-261542 4.93 mL 7 x 1.2 in. (17.78 x 3 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-990-242 Supplier Bel-Art™ Supplier No. F367230000
Only null left
Add to Cart
Add to Cart

Designed to gather small amounts of sample material, especially in hard to reach containers.

  • Long handle reaches into jars, bottles and other confined areas
  • Minimizes the potential of personal contact with sampled material
  • FDA grade polypropylene plastic, safe for food, drug and cosmetic use

Specifications

Quantity 12/Pk.
Sterility Non-sterile
Autoclavable Not Autoclavable
Capacity (English) 0.25 tsp.
Capacity (Metric) 1.25 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Spoon
Length (English) 7 in.
Width (English) 0.81 in.
Width (Metric) 2 cm
Dimensions (L x W) 17.8 x 2 cm (7 x 0.81 in.)
Material Polypropylene (FDA Grade)
Handle Type Long
Length (Metric) 17.8 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.