Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Long Handle Sampling Spoons

Catalog No. 22261541 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
1.25 mL
1.25, 2.46, 4.93, 14.70 mL
14.79 mL
2.46 mL
4.93 mL
Dimensions (L x W):
17.8 x 2 cm (7 x 0.81 in.)
7 in. (17.78 cm)
7 x 1 in. (17.78 x 2.5 cm)
7 x 1.2 in. (17.78 x 3 cm)
7 x 1.56 in. (17.78 x 4 cm)

Designed to gather small amounts of sample material, especially in hard to reach containers.

  • Long handle reaches into jars, bottles and other confined areas
  • Minimizes the potential of personal contact with sampled material
  • FDA grade polypropylene plastic, safe for food, drug and cosmetic use

Specifications

Product Type Spoon
Material Polypropylene (FDA Grade)
Autoclavable Autoclavable
Handle Type Long
Capacity (English) 0.5 tsp.
Capacity (Metric) 2.46 mL
Disposable Single-use
Sterility Non-sterile
Color White
Certifications/Compliance FDA
For Use With (Application) Designed to gather small amounts of sample material from jars and bottles, minimize the potential of personal contact with sampled materials
Quantity 12/Pk.
Dimensions (L x W) 7 x 1 in. (17.78 x 2.5 cm)
Length (English) 7 in.
Length (English) Handle 7 in.
Length (Metric) 17.78 cm
Length (Metric) Handle 18 cm
Width (English) 1 in.
Width (Metric) 2.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.