Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Long Handle Sampling Spoons
GSA_VA

Catalog No. p-3273721 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1.25 mL
1.25, 2.46, 4.93, 14.70 mL
14.79 mL
2.46 mL
4.93 mL
Dimensions (L x W):
17.8 x 2 cm (7 x 0.81 in.)
7 in. (17.78 cm)
7 x 1 in. (17.78 x 2.5 cm)
7 x 1.2 in. (17.78 x 3 cm)
7 x 1.56 in. (17.78 x 4 cm)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W)
22-261544 1.25, 2.46, 4.93, 14.70 mL 7 in. (17.78 cm)
22-261543 14.79 mL 7 x 1.56 in. (17.78 x 4 cm)
22-261541 2.46 mL 7 x 1 in. (17.78 x 2.5 cm)
22-261542 4.93 mL 7 x 1.2 in. (17.78 x 3 cm)
03-990-242 1.25 mL 17.8 x 2 cm (7 x 0.81 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-261544 Supplier Bel-Art™ Supplier No. F367270000
Only null left
Add to Cart
Add to Cart

Designed to gather small amounts of sample material, especially in hard to reach containers.

  • Long handle reaches into jars, bottles and other confined areas
  • Minimizes the potential of personal contact with sampled material
  • FDA grade polypropylene plastic, safe for food, drug and cosmetic use

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Quantity 12/Pk.
Sterility Non-sterile
Description Assortment: 3 of each size (0.25, 0.5, 1, 3 tsp.)
Autoclavable Autoclavable
Capacity (Metric) 1.25, 2.46, 4.93, 14.70 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Spoon
For Use With (Application) Designed to gather small amounts of sample material from jars and bottles, minimize the potential of personal contact with sampled materials
Length (English) 7 in.
Dimensions (L x W) 7 in. (17.78 cm)
Includes Assortment: 3 of each size (0.25, 0.5, 1, 3 tsp.)
Length (English) Handle 7 in.
Length (Metric) Handle 18 cm
Material Polypropylene (FDA Grade)
Handle Type Long
Length (Metric) 17.78 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.