Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Coaxial Insert for NMR Sample Tubes
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- Upper section of each insert fits snugly into Wilmad's 5 mm OD Thin Walled Precision NMR Tubes
- Stem is held straight within 0.013 mm
- Outer tube must be ordered separately based on magnetic field strength
Specifications
Specifications
| Length (Metric) | 50 mm |
| For Use With (Equipment) | NMR Sample tube models 506-PP to 535-PP |
| Product Type | NMR Tube Insert |
| Material | Borosilicate Glass |
| Description | Inner capacity: 60μL; Outer capacity: 530μL |
| Diameter (Metric) Outer | 2 mm |
| Includes | Outer tube cap and inner tube with cap. |
| Model | WGS-5BL |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.