Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Spare Beaker Flasks, 1500 mL
SDP

Flat bottom, bayonet type flasks with a capacity of 1500 mL.

Supplier:  BUCHI 11059186

 View more versions of this product

Catalog No. 05-405-050


Only null left
Add to Cart

Description

Description

  • For use with temperatures ranging from -40°C to 100°C
  • Bayonet mount type
  • Flat bottom
  • Standard Taper Joint: 24/40
Specifications

Specifications

Bayonet Type
Beaker Flask
Rotavapor
24/40
1500 mL
Borosilicate Glass (3.3)
Evaporation
Flat Bottom
-40°C to +100°C
110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.