Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Spare Extractors for Soxhlet Apparatus
SCI_ED

Catalog No. S29519 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
60 mL
100 mL
600 mL
1000 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29519 2000 mL
S29513 60 mL
S29514 100 mL
S29517 600 mL
S29518 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S29519 Supplier Eisco™ Supplier No. CH0888N
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sockets and cones feature ground glass. A variety of sizes available

  • Spare extractor for Soxhlet apparatus
  • Variety of capacity, socket and cone sizes available
  • Made from high quality borosilicate 3.3 glass
  • Autoclavable
  • Specifications

    Quantity 1
    Description Socket size 55/44, Cone size 34/35
    Capacity (Metric) 2000 mL
    Material Borosilicate Glass
    For Use With (Application) Distillation
    Height (Metric) 45 cm
    Length (Metric) 10 cm

    1 year limited manufacturer warranty

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.