Learn More
Description
- See image for additional information regarding measurements.
- Width of file (a): 1 in.
- Length of file excluding handle (b): 6 in.
- Total length: 10 and 1/4 in.
Specifications
Specifications
| Quantity | 1 Ea. |
| Product Type | Spatula |
| Length (English) Blade | 6 in. |
| Length (English) | 10 -1/4 in. |
| Shape | Flat End |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
