Learn More
Heathrow Scientific Spatula Round End and Tapered Flat End, Stainless Steel
Description
- Made from nickel-plated, stainless steel wire
- Mirror finish with round flat and tapered flat ends
- Autoclavable
Specifications
Specifications
| Description | Spatula Stainless Steel |
| Coating | Nickel-Plated |
| Color | Silver |
| Disposable | Reusable |
| Product Type | Spatula |
| Finish | Mirror |
| For Use With (Application) | Powders, Granular Material |
| Handle Color | Silver |
| Length (English) | 7.7 in. |
| Blade Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.