Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Spatulas with Handles For Science and Education
SCI_ED

Catalog No. S50838 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric) Blade:
7.62 cm
12.7 cm
15.24 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
S50838 15.24 cm
S50835 7.62 cm
S50837 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S50838 Supplier Fisherbrand™ Supplier No. 285838
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand Spatulas with Handles For Science and Education are made with an ergonomically designed hardwood handle with a matte-finish stainless steel blade.

  • Fisherbrand™ Spatulas with Handles products is specially designed for our Science and Education line of products
  • The blades on these spatulas are made from stainless steel, so they will not rust or corrode in the strenuous laboratory environments
  • In addition, chemicals will not stick to the blade which makes laboratory experiments run smoother, less messy and help you obtain higher yields
  • Available in blade lengths ranging from 3 in. to 6 in.
  • The spatulas also feature riveted wooden handles that provides students and researchers with firm and comfortable grip while conducting their work
  • Stainless steel spatula hold up to corrosive materials used in lab work
  • Non-sticking, corrosion-free standard blade with matte, antiglare finish
  • Perfect for educational or research setting
  • Multiple sizes allow for varied laboratory applications
  • Made form ASTM stainless steel
  • Riveted, smooth hardwood handle
  • Electronically passivated for corrosion resistance
  • Autoclavable
  • Latex-free

Specifications

Product Type Spatula
For Use With (Application) Handle corrosive materials used in lab work
Length (English) Blade 6 in.
Length (Metric) Blade 15.24 cm
Blade Material Stainless Steel
Handle Material Wood
Handle Type Riveted
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.