Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SPB™-1 SULFUR Capillary GC Column, df 4 μm

Catalog No. 111020740 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-0740 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-0740 Supplier MilliporeSigma™ Supelco™ Supplier No. 24158
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specialized capillary column designed for the analysis of sulfur gases and volatile sulfur compounds.

x

Application: A specialized version of the SPB-1, this column was developed for analyses of sulfur gases and other volatile sulfur compounds. The column displays relatively low column bleed, which makes it compatible for use with sulfur-specific detectors. USP Code: This column meets USP G1, G2, and G9 requirements.Phase. Bonded. Poly(dimethyl siloxane)Temp. Limits:. -60 C to 300 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 4 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Nonpolar
USP Type G1, G2, G9
Stationary Phase Dimethyl Polysiloxane
Type Capillary GC
Diameter (Metric) Inner 0.32 mm
Product Line SPB
Max. Temperature (Metric) -60°C to +300°C (isothermal or programmed)
Temperature Range (Metric) -60°C to 300°C
Show More Show Less

SPB is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.