Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SPB-225 Capillary GC Column, df 0.25 μm

Catalog No. 111003513 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-3513 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3513 Supplier MilliporeSigma™ Supelco™ Supplier No. 24335
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Intermediate polarity cyanopropyl GC column meeting USP G7 and G19 requirements.

x

Application: Supelco offers a broad range of cyanopropyl columns in the industry, such as this intermediate polarity column. USP Code: This column meets USP G7 and G19 requirements. Phase:. Bonded. Poly(50% cyanopropylphenyl/50% dimethyl siloxane) Temp. Limits:. 45 C to 220 C (isothermal) or 240 C (programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Mid Polarity
USP Type G7, G19
Stationary Phase 50% Cyanopropylphenyl/50% Dimethyl Siloxane
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line SPB
Max. Temperature (Metric) 45°C to 220°C (isothermal) or 240°C (programmed)
Temperature Range (Metric) 45°C to 240°C
Show More Show Less

SPB is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.