Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SPB™-5 Capillary GC Column, df 1 μm

Catalog No. 111007567 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
11-100-7567 30 m 0.53 mm
11-100-8422 30 m 0.25 mm
11-100-6752 60 m 0.25 mm
11-102-0741 30 m 0.32 mm
11-100-6656 60 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-100-7567 Supplier MilliporeSigma™ Supelco™ Supplier No. 25420U
Only null left
Add to Cart
Add to Cart

Non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds.

Application: This non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)
TRUSTED_SUSTAINABILITY

Specifications

Type Capillary GC
Product Line SPB
Diameter (Metric) Inner 0.53 mm
For Use With (Application) Gas Chromatography (GC)
Film Thickness 1 μm
Length (Metric) 30 m
Material Fused Silica
Packing Material Poly(5% diphenyl/95% dimethyl siloxane)

SPB is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.