Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SPB™-624 Capillary GC Column, df 3 μm

Catalog No. 111003273 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-3273 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3273 Supplier MilliporeSigma™ Supelco™ Supplier No. 25430
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples.

Application: This column is specially tested for separation, efficiency, and low bleed. It is designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples. USP Code: This column meets USP G43 requirements. Phase: Bonded. Proprietary Temp. Limits:. =0.53 mm I.D.: Subambient to 230 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 3 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Mid Polarity
USP Type G43
Stationary Phase 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane
Type Capillary GC
Diameter (Metric) Inner 0.53 mm
Product Line SPB
Max. Temperature (Metric) Subambient to 230°C (isothermal or programmed)
Temperature Range (Metric) Subambient to 230°C
Show More Show Less

SPB is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.