Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC™ Foam Side Wall Berm

Catalog No. 19666513 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (Metric):
18.9 L
34 L
75.7 L
136.2 L
170.3 L
204.4 L
Dimensions (L x W x H):
18 x 18 x 4 in.
24 x 24 x 4 in.
36 x 36 x 4 in.
48 x 48 x 4 in.
48 x 60 x 4 in.
48 x 72 x 4 in.
Weight (Metric):
907 g
1 kg
1.7 kg
2.4 kg
2.9 kg
3.3 kg
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H) Weight (Metric)
19-666-513 170.3 L 48 x 60 x 4 in. 2.9 kg
19-666-511 75.7 L 36 x 36 x 4 in. 1.7 kg
19-666-514 204.4 L 48 x 72 x 4 in. 3.3 kg
19-666-509 18.9 L 18 x 18 x 4 in. 907 g
19-666-510 34 L 24 x 24 x 4 in. 1 kg
19-666-512 136.2 L 48 x 48 x 4 in. 2.4 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-666-513 Supplier Brady™ Supplier No. FW486004Y

Light weight and rugged enough to handle daily wear and tear from forklifts and trucks.

  • Lightweight construction is easily deployable with little to no set-up required
  • PVC (22 oz.) is durable enough to withstand indoor and outdoor conditions
  • For outdoor applications, under vehicles, under drums and in standard industrial applications
  • Collapsible nature allows for easy storage when not in use
  • Simple and easy to clean and maintain, re-usable

Specifications

Color Yellow
Capacity (English) 45 gal.
Capacity (Metric) 170.3 L
Material PVC
Type Foam Spill Berm
Dimensions (L x W x H) 48 x 60 x 4 in.
Weight (English) 6.4 lb.
Weight (Metric) 2.9 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.