Learn More
Description
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
- Medium weight - optimal for most general maintenance needs
- SPC™ absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Specifications
Specifications
| Certifications/Compliance | EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2) |
| Color | White |
| Description | Absorbent Roll |
| Capacity (English) | 37 gal. |
| Capacity (Metric) | 140.1 L |
| Material | Polypropylene |
| Type | Absorbent Roll |
| Packaging Quantity | 150 ft./Roll |
| Dimensions (L x W) | 150 ft. x 36 in. |
| Length (English) | 150 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.