Learn More
Thermo Scientific™ Specialty Microcentrifuge Tubes, 0.4mL
Description
Address specific laboratory needs with these specialty tubes offering unique combinations of features and exceptional quality. The 0.25mL and 0.4mL Thermo Scientific™ Specialty Microcentrifuge Tubes are ideal for small volume protocols when a standard volume microcentrifuge tube is not required. The 1.2mL microtiter tubes offer additional volume capacity for sample dilution. These are available in a pre-racked 8 x 12 format and can be autoclaved, sealed and frozen for storage.
Specialty Tubes
- The specialty 0.25mL and 0.4mL microcentrifuge tubes are molded with an attached cap
- The 0.4ml tube is specially formulated from low-density polyethylene and can be easily cut for pellet removal
- The translucent polyethylene provides an excellent view of the sample contents
- The smooth interior and nonwettable surface aid in complete sample removal and recovery
Microtiter Tubes
- The 1.2mL microtiter tube has additional volume capacity for sample dilution and is ideal for HTLV-III testing, RIA, EIA, PCR, pharmaceutical quality control and blood bank sample freezer storage
- Frosted writing areas on each tube and an alpha numeric rack simplify organization and identification of specific samples
- The microtiter tube system is available in bulk packaging or with a SBS standard footprint
- This robotic compatible rack can easily integrated into automated liquid handling workstations
- A polyethylene plug strip seals the microtiter tubes tightly for storage; the eight plug strips can be easily cut apart for individual samples
Highest Quality
- Rigorous testing to ensure sample integrity and security
- The 0.25mL specialty microcentrifuge tube can withstand a maximum G force of 28,000 x G
- Sterile product is certified free of RNase, DNase, DNA, ATP, bioburden and endotoxins
- Nonsterile product is certified free of RNase, DNase, DNA and pyrogens
Packaging Options
- Specialty Microcentrifuge tubes are packaged in bags of 50 for contamination control
- Microtiter tubes and caps are available sterile and nonsterile
Ordering Information:
Packaged as 50 tubes/bag, 10 bags/unit, 10 units/case
Specifications
Specifications
| Certifications/Compliance | Certified free of RNase, DNase, DNA and pyrogens |
| Description | 0.4mL Polyethylene Tube and Cap, Nonsterile |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.4 mL |
| Color | Natural |
| Material | Polyethylene |
| Packaging | 50 tubes/bag, 10 bags/unit, 10 units/case |
| Sterility | Non-sterile |
| Max. RCF | 28,000 x g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.