Learn More
Marketlab, Inc. Specimen Drop Boxes
Description
- After-hours specimen boxes attach to top, Specimen Drop Boxes allow fast and easy after-hours specimen drop-off.
- We offer two different lock box materials (steel and plastic) as well as over-the-door and on-the-side placement options.
- Deliver and guard specimens wisely with this worry-free solution.
Specifications
Specifications
| Closure Type | Hinged Lid |
| Color | White |
| Material | Stainless Steel |
| Shape | Rectangular |
| Product Type | Specimen Drop Box |
| Dimensions (L x W x H) | 14 x 7.25 x 11 in. |
| Length (English) | 7.25 in. |
| Width (English) | 14 in. |
| Height (English) | 11 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.