Learn More
Surgical Design™ Specimen Paddle Forceps - Circle and Square Options
Shop All Surgical Design ProductsDescription
- Available in three paddle shapes: Circular, Small Square, and Large Square
- Textured compression surfaces ensure secure, non-slip stabilization of tissue specimens
- Fine-tuned tension and alignment for consistent, uniform sample flattening
- Ribbed handle grip enhances control during delicate specimen manipulation
- Constructed from high-quality stainless steel for durability, corrosion resistance, and repeated use
- Ideal for pathology grossing, biopsy processing, histology sample preparation, and laboratory collection
Specifications
Specifications
| Product Type | Histology Forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Silver |
| Material | Stainless Steel |
| Disposable | Reusable |
| For Use With (Application) | Designed To Grasp, Hold And Transfer Tissue Specimen Safely |
| Latex Free | Yes |
| Style | Circle |
| Length (English) | 6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.