Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Specimen Stages for HM 520, 525, 550 and 560

Catalog No. 715750 Shop All Epredia Products
Change view
Click to view available options
For Use With (Equipment):
HM 520 and 525
HM 550 Series
HM 560 Series
Diameter (Metric):
20 mm
30 mm
40 mm
50 mm
55 mm
60 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (Metric)
71-575-0 HM 550 Series 60 mm
71-522-0 HM 520 and 525 30 mm
71-570-0 HM 550 Series 20 mm
71-573-0 HM 550 Series 50 mm
14-071-39 HM 560 Series 30 mm
71-571-0 HM 550 Series 30 mm
71-572-0 HM 550 Series 40 mm
71-574-0 HM 550 Series 55 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 71-575-0 Supplier Epredia™ Supplier No. 715750
Add to Cart
Add to Cart

Use Epredia™ Specimen Stages for Epredia HM 520, 525, 550 and 560 Series Cryostats.

Specifications

Product Type Specimen Stage
For Use With (Equipment) HM 550 Series
Diameter (Metric) 60 mm
Dimensions (L x W) 60 x 55mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.