Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Spectra/Mesh™ Woven Filters for Macrofiltration: Polypropylene Sheets
SDP

Catalog No. 08670188 Shop All Spectrum Medical Industries Products
Change view
Click to view available options
Format:
Disc
Sheet
Open Area:
26%
34%
36%
39%
45%
Size (Metric) Opening:
105μm
210μm
297μm
500μm
1000μm
Thickness (Metric):
212 μm
308 μm
420 μm
610 μm
1020 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Open Area Size (Metric) Opening Thickness (Metric)
08-670-188 Disc 34% 210μm 308 μm
08-670-183 Disc 45% 1000μm 1020 μm
08-670-190 Disc 26% 105μm 212 μm
08-670-185 Disc 39% 500μm 610 μm
08-670-187 Sheet 36% 297μm 420 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08-670-188 Supplier Spectrum™ Supplier No. 146428
Add to Cart
Add to Cart

Consist of monofilament strands woven into a mesh screen, characterized by precise mesh openings, % open area and mesh thickness

There are 5 material types available with different physical, chemical and thermal characteristics to select from depending on the application: Nylon (N), Polypropylene (PP), Polyester (P), Stainless Steel (SS) and PEEK (PK).

  • Strong, durable, hydrophobic, low adsorption (inert)
  • Best Resistance: acids, alkalis & organics
  • Tolerance: 2-14 pH, up to 130°C
  • Sterilization: Autoclavable
  • 9 Mesh opening sizes: 105-1000μm
  • 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
  • 1 Square sheet size: 30 x 30 cm

Specifications

Adsorption Low (inert)
Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2008
Format Disc
Material Polypropylene
Hydrophobicity Hydrophobic
Open Area 34%
pH Range 2 to 14
Size (Metric) Opening 210μm
Temperature Stability 130°C
Thickness (Metric) 308 μm
Type Spectra Mesh Woven Filter
Diameter (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.