Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ Spectral Calibration Plate, Alexa Fluor™ 647, Fast 96 well

Catalog No. A50599
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A50599 1 plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A50599 Supplier Applied Biosystems™ Supplier No. A50599
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This plate is used for Alexa Fluor 647 dye spectral calibration of your 7500 Fast Real-Time PCR System and QuantStudio 5, QuantStudio 6 Pro, and QuantStudio 7 Pro real-time PCR systems with 96-well, 0.1-mL block.

This plate is used for Alexa Fluor 647 dye spectral calibration of your 7500 Fast Real-Time PCR System and QuantStudio 5, QuantStudio 6 Pro, and QuantStudio 7 Pro real-time PCR systems with 96-well, 0.1-mL block. Please refer to the instrument user guide for full instructions on how to calibrate custom dyes.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store Calibration Plate at -20°C ± 5°C.
For Use With (Equipment) 7500 Fast Real-Time PCR System; QuantStudio 5, QuantStudio 6 Pro and QuantStudio 7 Pro Real-Time PCR Systems
Capacity 96-well
Product Type Calibration Plate
Height (Metric) 1.25 cm
Width (Metric) 4 cm
For Use With (Application) Pure Dye Calibration
Shipping Condition Dry Ice
Quantity 1 plate
Plate Compatibility 96-well 0.1 mL Plate
Calibration Type Pure Dye Calibration
Weight 3.2 g
Block Configurations 96-well, 0.1 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.