Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ Shortwave/Longwave UV Lamps
SDP

Specifications

Dimensions (L x W x H) 18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9 mm)
Height (English) 3.5 in.
Height (Metric) 88.9 mm
Length (English) 18.75 in.
Length (Metric) 476.2 mm
View More Specs

Products 1
Catalog Number Mfr. No. Light Source Wavelength Price Quantity & Availability  
Catalog Number Mfr. No. Light Source Wavelength Price Quantity & Availability  
11-982-120
SDP
View Documents
Spectroline™
XX15A
UV-A 365 nm N/A N/A N/A
Description

Description

Large, standard intensity units offer broad area, wide-angle coverage. At 10 in. (25cm), single-wavelength , double 15-watt tubes produce peak intensity of 1100μw/cm2 and combination wavelengths peak at 550μw/cm2 for longwave (UV-A), 490μw/cm2 for shortwave (UV-C). Shortwave units have Longlife™ transmitting filter, which ensures higher initial UV intensity and resistance to solarization. Overall dimensions: 18.75L x 4.5W x 3.5 in.H (47.6 x 11.4 x 8.9cm). For 115V 60Hz.

Order Info

All models feature rugged, anodized aluminum housing with mounting brackets.

Specifications

Specifications

18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9 mm)
88.9 mm
476.2 mm
4.5 in.
Bench and Display UV Lamp
3.5 in.
18.75 in.
1 Ea.
114.3 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.