Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Spectrometer Prism
SDPSCI_ED

Catalog No. s139469 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
17 x 17 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S139469 17 x 17 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139469 Supplier United Scientific™ Supplier No. SPECT02P
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Spectrometer Prism that is easy to set up, easy to use, and is designed to make precise measurements.

  • Replacement prism for use with the United Scientific Spect02 intermediate spectrometer (sold separately) that measures spectroscopic angles, refraction, and diffraction
  • Intermediate Spectrometer features high quality 22 mm optics, a built-in illuminated auto-collimator for fast set up, a 17.8 cm diameter divided circle with clear graduations, a double-ended vernier with illuminated magnifier reading to 1 ft. resolution, and a 7 cm diameter prism table which rotates 360° and adjusts 2 cm in height to accommodate various accessories.
  • Additional Spectrometer Prisms and Diffraction Gratings are available separately.
  • Dimensions: 17 x 17 x 12 in.

Specifications

Type Spectrometer Prism
Length (English) 17 in.
Length (Metric) 43.2 cm
Width (English) 17 in.
Dimensions (L x W x H) 17 x 17 x 12 in.
Width (Metric) 43.2 cm
Height (English) 12 in.
Height (Metric) 30.5 cm

Prop 65 Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.