Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ 8w Lamps for UV Cabinets FB-PDS-80, -81
SDP

Each 8w tube has rated life of 6000 hours

$2410.00

Specifications

Light Source UV
Lighting Life 6000 hr.
Voltage 115 V
Wattage 8 W
Dimensions (L x W x H) 13.25 x 3.25 x 2.5 in. (33.7 x 8.3 x 6.4 cm)
View More Specs

Products 1
Catalog Number Mfr. No. Lighting Intensity Wavelength Price Quantity & Availability  
Catalog Number Mfr. No. Lighting Intensity Wavelength Price Quantity & Availability  
FB-UVLS-80
SDP
Accessories View Documents
Spectroline™
ENF280C
470/500 μW/cm2 365/254 nm
Each of 1 for $2,410.00
Only null left
Add to Cart
 
Description

Description

  • Can be used as handheld lamps or with Spectronics Corporation UV Viewing Cabinets FB-PDS-80 and -81 (order separately)
  • Assembled lamps measure 13.25L x 3.25W x 2.5 in.H (33.7 x 8.3 x 6.4cm)
  • Use with viewing cabinets or as handheld lamps
  • With aluminum reflector, UV-transmitting filter, anodized aluminum housing
  • Available with one 365nm and one 254nm tube or two 312nm tubes

†Relative intensity at 6 in. (15cm).

Order Info

For 115V 60Hz

Certifications

UL listed

Specifications

Specifications

UV
115 V
13.25 x 3.25 x 2.5 in. (33.7 x 8.3 x 6.4 cm)
2.5 in.
13.25 in.
3.25 in.
UV Lamp
6000 hr.
8 W
UV Cabinet FB-PDS-80, -81
6.4 cm
33.7 cm
8.3 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.