Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
SDP

Catalog No. 0875024C Shop All Spectrum Medical Industries Products
Change view
Click to view available options
Width (Metric):
12 mm
23 mm
35 mm
55 mm
75 mm
90 mm
Color:
Blue
Green
Orange
White
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Color
08-750-24C 55 mm Orange
08-700-265 55 mm Blue
08-801-36 35 mm Blue
08-700-254 75 mm White
08-700-260 75 mm Green
08-700-253 55 mm White
08-700-267 90 mm Blue
08-700-255 90 mm White
08-700-266 75 mm Blue
08-670-11AA 12 mm Orange
08-700-261 90 mm Green
08-801-35 35 mm White
08-750-24B 23 mm Orange
08-670-11B 75 mm Orange
08-801-11 35 mm Green
08-671-87 55 mm Green
08-670-11A 35 mm Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 08-750-24C Supplier Spectrum™ Supplier No. 132737
Add to Cart
Edge
Add to Cart

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Spectra/Por Standard Closure Type:

  • Made from polypropylene to aid in sample buoyancy
  • Maintains sample vertical orientation when used with a Spectra/Por Weighted Closure.
  • 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
  • 4 colors available for easier sample identification
  • Autoclavable
  • 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.

Specifications

Product Type Dialysis Tubing Closure
Membrane Regenerated Cellulose
Material Polypropylene
Width (Metric) 55 mm
Autoclavable Autoclavable
Color Orange
Temperature Range (English) 32°F to 250°F
Temperature Range (Metric) 0°C to 121°C
Quantity Each
For Use With (Application) For sample buoyancy and vertical orientation, Spectrum laboratories, use with RC only
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.