Learn More
Description
- Single phase
- Easy installation
- Works without compromise under the harshest weather conditions
- Can operate on either 115 V or 230 V with the flip of a switch
- Fiberglass reinforced polyester offers broadest range of chemical compatibility
- Uses less energy than belt driven blowers, less expensive to maintain
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| For Use With (Equipment) | Protector XStream Hood, Protector Premier Hood |
| Height (English) | 29 in. |
| Length (English) | 27 in. |
| Horsepower | 1 hp |
| Height (Metric) | 73.66 cm |
| Length (Metric) | 68.58 cm |
| Product Type | Blower, Multi-speed |
| Diameter (English) Inside | 12 in. |
| Voltage | 115/230 V |
| Material | Fiberglass |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

