Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Spectrum Fiberglass Blower, 1 Horsepower
GSA_VASDP

Catalog No. p-200003932 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (English) Inside:
10 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inside
01-257-515 10 in.
01-257-514 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-257-515 Supplier Labconco™ Supplier No. 177051100
Add to Cart
Add to Cart
Request a Quote

A blower with onboard intelligence that integrates with any application and functions with every building management system.

  • Single phase
  • Easy installation
  • Works without compromise under the harshest weather conditions
  • Can operate on either 115 V or 230 V with the flip of a switch
  • Fiberglass reinforced polyester offers broadest range of chemical compatibility
  • Uses less energy than belt driven blowers, less expensive to maintain

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Protector XStream Hood, Protector Premier Hood
Height (English) 29 in.
Length (English) 27 in.
Horsepower 1 hp
Height (Metric) 73.66 cm
Length (Metric) 68.58 cm
Product Type Blower, Multi-speed
Diameter (English) Inside 10 in.
Voltage 115/230 V
Material Fiberglass
Diameter (Metric) Inside 25.4 cm
For Use With (Application) Labs using chemicals
Color White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.