Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Bessman Tissue Pulverizers
SDP

Catalog No. p-155850 Shop All Spectrum Medical Industries Products
Change view
Click to view available options
Capacity:
10 to 50mg
100 to 1000mg
25 to 250 mg
Includes:
10 tubes, 11 in. Lead hammer
Hammer, 1 x 90 mL culture tube
Length (Metric) Shaft:
26.8mm
47.3mm
47.6mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Length (Metric) Shaft
08-418-1 10 to 50mg 10 tubes, 11 in. Lead hammer 26.8mm
08-418-2 25 to 250 mg 10 tubes, 11 in. Lead hammer 47.3mm
08-418-3 100 to 1000mg Hammer, 1 x 90 mL culture tube 47.6mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-418-1 Supplier Spectrum™ Supplier No. 189470
Add to Cart
Add to Cart

Consists of a 2 component mortar with handles and a pestle, specifically designed for pulverizing 10 - 1000 mg of tissue

After chilling the mortar and pestle in liquid nitrogen, the included 28 cm lead hammer is used on the mortar to completely pulverize the inserted sample. The sample can then easily be transferred without touching or thawing by removing the mortar and inverting the pestle assembly over a test tube.

  • 3 sizes available: 10-50mg, 25-250mg and 100-1000mg of tissue
  • Small and Medium Pulverizers include 10 test tubes
  • Large Pulverizer includes one 90 mL culture jar

Specifications

Diameter (Metric) Shaft 6.6mm
Diameter (English) Shaft 0.25 in.
Capacity (Metric) 10 to 50 mg
For Use With (Application) Designed for pulverizing 10 to 1000mg of tissue
Includes 10 tubes, 11 in. Lead hammer
Length (English) Shaft 1.05 in.
Length (Metric) Shaft 26.8mm
Material Stainless Steel
Capacity 10 to 50mg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.