Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Spectra Mesh™ Woven, Nylon Filters
SDP

Catalog No. 0880117 Shop All Spectrum Medical Industries Products
Change view
Click to view available options
Pore Size:
10 μm
20 μm
41 μm
53 μm
100 μm
Diameter (Metric):
47 mm
55 mm
90 mm
Thickness (Metric):
45 μm
55 μm
60 μm
78 μm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Thickness (Metric)
08-801-17 41 μm 90 mm 60 μm
08-671-92 100 μm 90 mm 78 μm
08-801-16 53 μm 90 mm 60 μm
08-671-81 10 μm 90 mm 45 μm
08-801-20 10 μm 47 mm 45 μm
08-801-21 20 μm 47 mm 55 μm
08-801-15 20 μm 55 mm 55 μm
08-801-37 41 μm 47 mm 60 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 08-801-17 Supplier Spectrum™ Supplier No. 145916
Add to Cart
Add to Cart

Consist of individual strands woven into a mesh screen

Combines high tensile strength with flexibility

  • Water Affinity: Hydrophillic
  • Strength: High
  • Adsorption: High
  • Best Resistance: Corrosives
  • pH Resistance: pH 3-10
  • Thermal Stability: up to 180°C
  • Sterilization: Irradiation

Specifications

Adsorption High
Certifications/Compliance ISO 9001:2008
Material Nylon
Pore Size 41 μm
Sterility Sterile
Hydrophobicity Hydrophilic
Open Area 33%
pH Range 3 to 10
Size (Metric) Opening 41μm
Temperature Stability 180°C
Thickness (Metric) 60 μm
Type Spectra Mesh Woven Filter
Diameter (English) Inside 3.54 in.
Diameter (Metric) 90 mm
Diameter (Metric) Inside 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.