Learn More
Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)
Shop All Spectrum Medical Industries Products

Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
- Universal design with gentle sealing ridges, will not damage thicker walled tubing
- Can be used with all membrane types: Standard RC, Biotech RC and Biotech CE
- Easy to open and reseal
- Color options for sample identification
- Made of polyamide 6.6 (nylon)
- Operating temperature: 0° to 90°C
- Sterilizable by gamma irradiation or ethylene oxide (not autoclavable)
Specifications
Specifications
| Product Type | Dialysis Tubing Closure |
| Membrane | Cellulose Ester, Regenerated Cellulose |
| Material | Nylon |
| Width (Metric) | 70 mm |
| Autoclavable | Not Autoclavable |
| Color | Green |
| Sterility | Sterile |
| Sterilization Method | Gamma Irradiation or Ethylene Oxide |
| Temperature Range (English) | 32°F to 194°F |
| Temperature Range (Metric) | 0°C to 90°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.