Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Clear Bath
SDP

Catalog No. p-3207470 Shop All Spectrum Medical Industries Products
Change view
Click to view available options
Volume (Metric):
230 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
15-459-20 230 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-459-20 Supplier Spectrum™ Supplier No. 105540
This item is not returnable. View return policy

Keeps water baths, incubators, temperature controlled instruments, humidifiers, etc. clean and clear

  • Does not contain copper or other heavy metals

Specifications

Form Liquid
pH 6.5 to 8.3
Appearance Pale Yellow
Boiling Point 200°F
Certifications/Compliance US OSHA, CFR 1910.1200, WHMIS
Composition Benzalkonium Chloride, n-alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Chloride as acti
For Use With (Application) Used to keep any circulating, temperature-controlled instrument clean, instruments like circulating Water baths, incubators, temperature controlled instruments, humidifiers, automatic analyzer baths and Blood/gas analyzers
Volume (English) 8 oz.
Volume (Metric) 230 mL

Contains State Restrictions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.