Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Spectrum PVC Blower, 1 Horsepower
GSA_VASDP

Catalog No. 01257518 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (English) Inside:
10 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inside
01-257-518 12 in.
01-257-517 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-257-518 Supplier Labconco™ Supplier No. 177252100
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

A blower with onboard intelligence that integrates with any application and functions with every building management system.

  • Single phase
  • Easy installation
  • Works without compromise under the harshest weather conditions
  • Can operate on either 115 V or 230 V with the flip of a switch
  • For labs using perchloric acid or other chemicals that require washdown systems
  • Uses less energy than belt driven blowers, less expensive to maintain

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Protector Perchloric Acid Hood
Height (English) 29 in.
Length (English) 27 in.
Horsepower 1 hp
Height (Metric) 73.66 cm
Length (Metric) 68.58 cm
Product Type Blower, Multi-speed
Diameter (English) Inside 12 in.
Voltage 115/230 V
Material PVC (Type I)
Diameter (Metric) Inside 30.5 cm
For Use With (Application) Labs using perchloric acid or other chemicals
Color White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.