Learn More
United Scientific Supplies Spectrum Tube Power Supply

Shop All United Scientific Supplies, Inc Products


Description
- The spring-loaded terminals allow for a variety of spectrum tube length to used, but works best with 27 cm
- The recessed contacts provide a layer of safety keeping the sockets away from accidental electrical contact
- The heavy metal design keeps the device steady when in use
- The black finish helps absorb ambient light that could interfere with the observed spectrums
- Available in 110 V AC and 220 V AC
Specifications
Specifications
| Product Type | Power Supply |
| For Use With (Application) | Used to Power Spectrum Tubes |
| For Use With (Equipment) | Spectrum Tubes |
| Voltage | 220 V |
| Color | Black |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.